Shop All Sink Racks & Trays
Blanco
Stainless Steel Sink Grid (Cerana 30")
Mfr # 236714
Zoro # G2499810
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.75"
- Overall Width 14.25"
- Type Grid
- Material Stainless Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 236714
- Zoro # G2499810
- UPC # 747943044240
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 27.75" |
Overall Width | 14.25" |
Manufacturers Warranty Length | One year limited |
Details
Type | Grid |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2 in (T4BNC11)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- ZORO SELECT Coupling, 316 SS, 1/4", F BSPT, Class 150 (ZUSA-PF-7513)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whnapd3322, SS (WHN3322DLG)
- Blanco Sink Racks & Trays