Shop All Kitchen Sinks
Blanco
Stainless Steel Multi-Level Sink Grid (Quatrus Super Single Bowls)
Mfr # 231608
Zoro # G2331703
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.88"
- Overall Width 15.44"
- Finish Stainless steel
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 231608
- Zoro # G2331703
- UPC # 747943035637
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 10.88" |
Overall Width | 15.44" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Multilevel Sink Grid,Quatrus Single Bowls |
Finish | Stainless steel |
ADA Compliant | No |
Color | Stainless |
Material | Stainless Steel |
Weight | 1 lb |
Type | Grid |
Description
SS Multilevel Sink Grid,Quatrus Single Bowls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (567-100)
- AMERICAN STANDARD Handle, Metal (M962263-0070A)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P447)
- MOEN Drop Ell Oil Rubbed Bronze (A725ORB)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - Truffle (442540)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Truffle (441284)
- BLANCO PRECIS UdrMt Granite Composite 30" 1-Bowl Kitchen Sink Truffle (442531)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27642)
- Blanco Kitchen Sinks