Shop All Sink Racks & Trays
Blanco
Stainless Steel Floating Sink Grid (Precis Super Single)
Mfr # 233535
Zoro # G2104753
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.88"
- Overall Width 16"
- Type Floating Grid
- Material Stainless Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 233535
- Zoro # G2104753
- UPC # 747943039956
- Country of Origin Germany
- Category Sink Racks & Trays
Dimensions
Overall Length | 9.88" |
Overall Width | 16" |
Manufacturers Warranty Length | One year limited |
Details
Item | Sink Grid |
Type | Floating Grid |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (304669)
- DORMONT Gas Connector, 18 In (20-3132-18)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- HOMEWERKS Homewerks POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (203873)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- CORE KITCHEN 12 in. L X 13 in. W X 0.19 in. H Silicone Sink Mat (AC54168)
- CAROLINES TREASURES Carolines Treasures 8651DDM Rooster Dish Drying Mat (8651DDM)
- KOHLER Silicone Sink Mat (78956-ASH)
- KNAPE & VOGT Knape & Vogt Kv8000 P22 22 In. Over-Travel Undermount Pantry Slide - Anochrome (KV8000 P22)
- Blanco Sink Racks & Trays