Shop All Sink Racks & Trays
Blanco
Stainless Steel Floating Dish Rack (Diamond 2.0)
Mfr # 236432
Zoro # G2052952
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.63"
- Overall Width 16"
- Type Dish Rack
- Material Stainless Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 236432
- Zoro # G2052952
- UPC # 747943046053
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12.63" |
Overall Width | 16" |
Manufacturers Warranty Length | One year limited |
Details
Type | Dish Rack |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- COMPONENT HARDWARE Encore 8" OC. Brass Chrome Plated Wall Mount Pre Rinse Assembly with 12" Add On Faucet (KL53-1000-AF4)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5133-ST)
- CAROLINES TREASURES Carolines Treasures 8057DDM Pelican Dish Drying Mat (8057DDM)
- KOHLER Wine Glass Rack (6133-ST)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- Blanco Sink Racks & Trays