Shop All Sink Racks & Trays
Blanco
Stainless Steel Floating Dish Rack (Diamond 1.75 & Super Single)
Mfr # 236431
Zoro # G2058866
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.63"
- Overall Width 15.75"
- Type Dish Rack
- Material Stainless Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 236431
- Zoro # G2058866
- UPC # 747943045940
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 10.63" |
Overall Width | 15.75" |
Manufacturers Warranty Length | One year limited |
Details
Type | Dish Rack |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8" OD, Nylon, Nat, 250 Ft (2VDR4)
- WESTBRASS Twist & Close Bath Waste, 22" Make-Up, 17 Ga. Tubing in Stainless Steel (D3221K-20)
- MOEN Sage Tank Lever Bright Chrome (DN6801CH)
- ZORO SELECT 5/8 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25755)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 4 Grid (QI004355D.2)
- AMERICAN IMAGINATIONS 18-in. W Kitchen Sink Grid_AI-34643 (AI-34643)
- INTERDESIGN iDesign 14 in. W X 16 in. L Black PVC Sink Mat (59063)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- Blanco Sink Racks & Trays