Shop All Kitchen Sinks
Blanco
SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish
Mfr # 224406
Zoro # G2331487
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 8.44"
- Overall Width 15.38"
- Finish Stainless steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 224406
- Zoro # G2331487
- UPC # 747943028226
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 8.44" |
Overall Width | 15.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Grid,Precision 16",Undermount Sinks |
Mounting Type | Undermount |
Finish | Stainless steel |
ADA Compliant | No |
Color | Stainless |
Weight | 3 lb |
Material | Stainless Steel |
Type | Grid |
Description
SS Grid,Precision 16 In.,Undermount Sinks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Elbow 1/8" Mpt X 1/4" Barb (TE2024/N)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/2 in, Male Adapter x Hose Shank, Brass, Domestic (150-E-BR)
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- APOLLO EXPANSION PEX 1 in. x 1 in. x 3/4 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT1134)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - White (440185)
- BLANCO Quatrus R15 Ergon Apron Super Single Kitchen Sink (525243)
- BLANCO Precis 30" Single Bowl - Coal Black (442931)
- BLANCO Stainless Steel Sink Grid (Precision & Precision 10 Super Single Bowl) (221018)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281645)
- Blanco Kitchen Sinks