Shop All Hand Soap & Lotion Dispensers
Blanco
Soap Dispenser, White/Chrome
Mfr # 402307
Zoro # G6064875
product price: $123.20
/ea
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Chrome
- Height 3.75 in
- Width 1.38 in
- Length 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 402307
- Zoro # G6064875
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.75 in |
Width | 1.38 in |
Length | 4.69 in |
Details
Item | Soap Dispenser,White/Chrome |
Color | White/Chrome |
Description
Soap Dispenser,White/Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Stingray Refillable Bottle (SRBT1)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- 3M Pad Holder, Plastic, 17 In x 5 In, Black (55442)
- NYCO All Purpose Cleaner and Deodorizer, 1 gal. Jug, Lavender (11U457)
- ESSENDANT Dispenser, Soap, Manual, Black (53057)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- PURELL Dispenser, f/1250 ml Healthy Soap, Push Style, Wall, White (GOJ513001)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD (7416-DS)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- COASTWIDE J-SERIES AUTOMATIC HAND SOAP DISPENSER, 1,200 ML, 6.02 X 4 X 11.98, BLACK (24405522)
- Blanco Hand Soap & Lotion Dispensers