Shop All Kitchen Sinks
Blanco
Sink, Undermount Mount, 0 Hole
Mfr # 442527
Zoro # G7278133
product price: $581.75
/ea
Free Shipping & Returns
$581.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 33"
- No. of Bowls 2
- Overall Width 18"
- Overall Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442527
- Zoro # G7278133
- UPC # 747943045148
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 18" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Sink |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
ADA Compliant | No |
Weight | 43 lb |
Material | Granite Composite |
Color | Metallic Gray |
Type | Kitchen |
Description
The BLANCO PRECIS REVERSIBLE 1-3/4 BOWL WITH LOW DIVIDE is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and simple but spacious design, this kitchen sink easily conquers the demands of everyday life. Featuring a functional low divide, the sink conveniently accommodates large pots, while keeping cleaning and prep separate. The sink's reversible design also makes any kitchen sink specification easy to achieve. Made from the rock hard, durable SILGRANIT patented surface, it's no wonder this hardworking granite composite sink collection is one of our most popular. Beautiful and highly functional, the PRECIS kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•SINK DIMENSIONS: 33" L X 18" W X 9.5" D and designed to fit 36 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Left grid (item #236782) and right grid (item #236783)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•SINK DIMENSIONS: 33" L X 18" W X 9.5" D and designed to fit 36 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Left grid (item #236782) and right grid (item #236783)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G7-PF1200-2p-4110)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- PARKER Brass Metric Compression Fitting (0127 04 00)
- BLANCO Stainless Steel Floating Sink Grid (Ikon/Vintera) (233530)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- BLANCO Blanco Vintera 30" Super Single Apron Truffle (526544)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite (441768)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- BLANCO Precis 24" Single Undermount Metallic Gy, Undermount Mount, 0 Hole (522413)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- Blanco Kitchen Sinks