Shop All Bar Sinks
This Product is Discontinued
Blanco
Rondo Silgranit Dual Mount Round Bar Sink - Stainless Steel (Discontinued)
Mfr # 513652
Zoro # G2335188
Free Shipping & Returns
This Product is Discontinued
Key Features
- No. of Bowls 1
- Number of Holes 0
- Mounting Type Dual Mount
- ADA Compliant No
- Overall Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6.5" |
Overall Width | 0" |
Overall Length | 18.13" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 18 |
Details
Item | Rondo Self-Rimming Bar Sink |
No. of Bowls | 1 |
Number of Holes | 0 |
Mounting Type | Dual Mount |
ADA Compliant | No |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 8 lb |
Type | Bar |
Description
The beauty of BLANCO extends beyond the kitchen, to the wet bar or entertainment area. Perfect for smaller spaces or as a secondary prep sink, the dual-mount RONDO bar sink features a smooth, rounded shape that offers plenty of functionality. Available in stainless steel or in nine SILGRANIT colors, break away from the traditional and add a dash of the unexpected. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•OPTIONAL ACCESSORIES: Deluxe steel strainer (item #440029) and grid (item #221032)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•OPTIONAL ACCESSORIES: Deluxe steel strainer (item #440029) and grid (item #221032)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.