Shop All Bar Sinks
Blanco
Rondo Silgranit Dual Mount Round Bar Sink - Coal Black
Mfr # 525960
Zoro # G100482079
product price: $384.80
/ea
Free Shipping & Returns
$384.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dual Mount
- Overall Length 18.13"
- No. of Bowls 1
- Overall Width 18.13"
- Overall Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18.13" |
Overall Width | 18.13" |
Overall Height | 6.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 18 |
Details
Mounting Type | Dual Mount |
No. of Bowls | 1 |
Number of Holes | 0 |
Color | Coal Black |
Weight | 13 lb |
Material | Granite Composite |
ADA Compliant | No |
Type | Bar |
Description
Blanco Rondo Bar Sink - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- LEGEND VALVE 1" X 3/4" T-570 MONOFLOW TEE (302-205)
- PRIME-LINE 2PK 78Tub Encl Roller (M 6003)
- BLACK SWAN Closet Bolts-Brass-Bagged-1/4" X 2-1/4" (12167)
- BLANCO Performa Silgranit Undermount Bar Sink - Anthracite (440079)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- GOURMETIER Solid Surface Undermount 15" Square Sgl Bowl Bar Sink W/ Drain, Wht (GKUSA15158)
- RUVATI Glass Rinser and Sink Combo 22 inch Workstation for Wet Bar Bottle Washer Undermount (RVH8542ST)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- Blanco Bar Sinks