Shop All Sink Soap Dispensers
Blanco
Rivana Soap Dispenser - PVD Steel
Mfr # 442680
Zoro # G2500039
product price: $170.10
/ea
Free Shipping & Returns
$170.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.5"
- Color Stainless
- Material Brass
- Overall Width 4"
- Mounting Type Deck-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442680
- Zoro # G2500039
- UPC # 747943050050
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Overall Height | 3.5" |
Overall Width | 4" |
Overall Length | 4" |
Manufacturers Warranty Length | One year limited |
Details
Color | Stainless |
Material | Brass |
Mounting Type | Deck-Mounted |
Weight | 1 lb |
ADA Compliant | No |
Number of Holes | 1 |
Type | Soap Dispenser |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (2WU87)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A452V)
- BLANCO Artona Soap Dispenser - PVD Steel/Anthracite (442049)
- BLANCO Artona Soap Dispenser - PVD Steel/White (442054)
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- PFISTER Pfister Soap Dspnsr S/A F529-Ay (950-264Y)
- DELTA Trinsic Metal Soap Dispenser (RP100734BL)
- UMBRA TOUCH SOAP PUMP GRAY (023273-918)
- Blanco Sink Soap Dispensers