Shop All Faucet Accessories
Blanco
Rivana Semi-Pro Kitchen Faucet 1.5 GPM - PVD Steel
Mfr # 442676
Zoro # G2499950
product price: $636.30
/ea
Free Shipping & Returns
$636.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material Brass
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442676
- Zoro # G2499950
- UPC # 747943050012
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited lifetime |
Overall Height | 19.88" |
Overall Length | 8.88" |
Overall Width | 8.88" |
Details
Number of Holes | 1 |
Material | Brass |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Type | Semi-Pro |
Color | Stainless |
Weight | 2.5 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Tubing Cutter Set, Copper, Manual (14833TSK)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1031 120V Automatic (RM7890A103)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P470)
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain (P35062)
- AMERICAN STANDARD Universal Tile Bead Kit Wht (751755-100)
- KOHLER Faucet Spray Assy Contemporary (1307778-96)
- SLOAN Bathroom Faucet Part Sfp8 Control Module (4 Pin Connector) (0362008)
- DELTA Drain Assmbly, Plastc Pop Up, Bthrom (RP62472OB)
- MOEN Hose Kit (114307)
- GROHE Universal Lift Rod Chrome (64304000)
- SANI-LAV Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L (N15S)
- Blanco Faucet Accessories