Shop All Faucet Accessories
Blanco
Rivana Semi-Pro Kitchen Faucet 1.5 GPM - Chrome
Mfr # 442675
Zoro # G2499899
product price: $545.30
/ea
Free Shipping & Returns
$545.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material Brass
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442675
- Zoro # G2499899
- UPC # 747943050005
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length | 8.88" |
Overall Height | 19.88" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 8.88" |
Details
Number of Holes | 1 |
Material | Brass |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Type | Semi-Pro |
Color | Polished Chrome |
Weight | 2.5 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arlys BN Towel Ring (RT PKG) (Y5785BN)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair EV9612-56 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6524)
- LEGEND VALVE 4" T-601 PVC BALL VALVE (201-311)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239222)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- CENTRAL BRASS Self-Closing Lever Vandal Proof Handle With Screw, Polished Chrome, Style: Commercial (G-7114-V)
- DELTA Delta Diverter Assembly - Kitchen (RP63136)
- KOHLER Plug Button (1063732-CP)
- MOEN Stainless Toothbrush Holder Satin Stainless Steel (P1740)
- MOEN Faucet Parts (141941)
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- Blanco Faucet Accessories