Shop All Faucet Accessories
Blanco
Rivana Pull Down Kitchen Faucet 1.5 GPM - Chrome
Mfr # 442677
Zoro # G2499978
Free Shipping & Returns
$412.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material Brass
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442677
- Zoro # G2499978
- UPC # 747943050029
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length | 8.5" |
Overall Width | 8.5" |
Manufacturers Warranty Length | Limited lifetime |
Overall Height | 16.38" |
Details
Number of Holes | 1 |
Material | Brass |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Type | Pull-Down |
Color | Polished Chrome |
Weight | 2.5 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FB204-D6)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 1-1/2 X 24-1/2 (0393010)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- DELTA Spray Assembly, Pull-Down Kitchen (RP51480RB)
- KOHLER Spray Assembly (1332592-VS)
- ZURN 7000-8 - Temp-Gard® I Cover Plate (7000-8)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KOHLER Faucet Spray Assy Contemporary (1307778-96)
- Blanco Faucet Accessories