Shop All Faucet Accessories
Blanco
Rivana Bar Faucet 1.5 GPM - PVD Steel
Mfr # 442682
Zoro # G2499969
Free Shipping & Returns
$435.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material Brass
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442682
- Zoro # G2499969
- UPC # 747943050081
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Width | 7.13" |
Overall Height | 9" |
Manufacturers Warranty Length | Limited lifetime |
Overall Length | 7.13" |
Details
Number of Holes | 1 |
Material | Brass |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Type | Pull-Down |
Weight | 2.5 lb |
Color | Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- NEPHROS Inline Water Filter, 3" H, Compliance: FDA Cleared (70-0281)
- THOGUS Nylon Garden Hose Cap Fght (GHC12/N)
- KOHLER Mounting Kit (1353868)
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- BK RESOURCES Optiflow Utility Spray, Splash/Wall Mount, Dual Valve, SS Braided Hose (BKF-8SMUS-G)
- GROHE Universal Lift Rod (46739000)
- ZURN Grease Interceptor w/Flow Rate Of 100 Gp (GT2700-100-4IP)
- MOEN SIDE SPRAY ASSY KIT SRS (191929SRS)
- DELTA Metal Lever, Handle Accent Set (A24WH)
- Blanco Faucet Accessories