Shop All Faucet Accessories
Blanco
Rivana Bar Faucet 1.5 GPM - Chrome
Mfr # 442681
Zoro # G2499838
product price: $352.80
/ea
Free Shipping & Returns
$352.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material Brass
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442681
- Zoro # G2499838
- UPC # 747943050067
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited lifetime |
Overall Height | 9" |
Overall Length | 7.13" |
Overall Width | 7.13" |
Details
Number of Holes | 1 |
Material | Brass |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Type | Pull-Down |
Color | Polished Chrome |
Weight | 2.5 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT Malleable Iron Cap Class 150 (5P532)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG9)
- CHICAGO FAUCET Solenoid Valve 72X Series Fct (242.036.AB.1)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100407)
- DELTA Cassidy Wand Assembly (RP90839PNPR)
- WHITEHAUS 2" Brass Nipple For Whitehaus Utility Faucet Installation, Brass (WHFS00098-10)
- MOEN Wand Kit (42082)
- DANCO 9/32 in. D Rubber Washer (38809B)
- ZURN JP1996-BS24 - 24" Stainless Steel Bumper (JP1996-BS24)
- AMERICAN STANDARD Maybrok .13-1GPF TopSpud Urinl Wh (6581.001.020)
- MOEN Wand Kit (173816BL)
- Blanco Faucet Accessories