Shop All Kitchen Sinks
Blanco
Quatrus R15 Ergon Apron Super Single Kitchen Sink
Mfr # 525243
Zoro # G7265210
Free Shipping & Returns
$1,386.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Apron Front
- Overall Length 33"
- Overall Width 20.5"
- No. of Bowls 1
- Overall Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 525243
- Zoro # G7265210
- UPC # 747943046213
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 20.5" |
Overall Height | 9" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Sink |
Mounting Type | Apron Front |
No. of Bowls | 1 |
Number of Holes | 0 |
Weight | 28 lb |
Color | Stainless Steel |
Material | Stainless Steel |
ADA Compliant | No |
Type | Kitchen |
Description
"Dressing" a sink begins with choosing a style and introducing accessories central to the needs of the individual, The ERGON allows you to have all your tools handy and organized at the sink - the most used area of the kitchen. From space-saving accessory ledges to floating grids and cutting boards, to specialty racks and food prep accessories. The BLANCO farmhouse collection is designed to shine and built to perform. Discover the definition of beautiful, contemporary style. You asked for it, we delivered. Discover the definition of beautiful, contemporary style. Everything in your home speaks to your modern style. And your sink should be no exception. But aspiring for high design doesn't have to equal lots of extra work. Our versatile Quatrus R15 ERGON APRON FRONT STAINLESS STEEL KITCHEN SINK is crafted with softer radius corners, maintaining its beauty, yet adding an element of effortlessness. Its generous corners for an easier-to-clean surface so that you can spend more time enjoying and less time cleaning. With premium 18-gauge stainless steel plus custom accessories like colanders, grids and cutting boards, QUATRUS feels as much at home during its close-up prepping dinner for guests as it does being admired longingly from across the room. With the designer appeal, exceptional engineering and high-end features, the QUATRUS R15 reflect all of the things you love about modern - at a price within reach. The new designs and functionality that meets the everyday needs of the most practical, yet beautiful kitchens. Made from the highest quality 18-gauge stainless steel and complete with a stunning satin finish, the show-stopping R15 offers design versatility.
•FREE ACCESSORY: Wood cutting board included
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORIES: Grid (item #237516) and steel colander (Item #227689)
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•FREE ACCESSORY: Wood cutting board included
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORIES: Grid (item #237516) and steel colander (Item #227689)
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER PBV Replacement Cartridge, Replacement (GP800881)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- ZORO SELECT Elbow, SS, 2", 45 Degrees (ZUSA-PF-7472)
- KOHLER Mounting Kit, Duostrainer (1039475)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - Truffle (442540)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cafe (522433)
- BLANCO Precis Grid 16" Equal Double Bowl, Undermount Mount, 0 Hole (516363)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- RUVATI 12" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5912)
- Blanco Kitchen Sinks