Shop All Sink Repair Parts
Blanco
Quatrus R15 Apron 1-3/4 Grid Right
Mfr # 237464
Zoro # G3782826
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Weight 1 lb
- Overall Width 15.38"
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 237464
- Zoro # G3782826
- UPC # 747943046039
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width | 15.38" |
Overall Length | 12.44" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Weight | 1 lb |
Color | Stainless |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING A.S. Cadet Nu-Seal C (4402505)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- AMERICAN STANDARD Ovalyn Undercounter Sink Wht (0496.221.020)
- AMERICAN STANDARD Ovalyn Undercounter Sink Wht (0497.221.020)
- Blanco Sink Repair Parts