Shop All Kitchen Sinks
Blanco
Profina 36" Apron-Front Farmhouse Sink - White
Mfr # 523026
Zoro # G7277162
Free Shipping & Returns
$1,598.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron Front
- Overall Length 36"
- Overall Width 19"
- No. of Bowls 1
- Overall Height 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 523026
- Zoro # G7277162
- Country of Origin Portugal
- Category Kitchen Sinks
Dimensions
Overall Length | 36" |
Overall Width | 19" |
Overall Height | 9.25" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 39 |
Details
Item | Sink |
Mounting Type | Apron Front |
No. of Bowls | 1 |
Number of Holes | 0 |
Weight | 98 lb |
Color | White |
ADA Compliant | No |
Material | Fireclay |
Type | Kitchen |
Description
Sink,Single Bowl,36 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Tub Protector, 60 in x 36 in x 1416 in Poly Reuseable with foam bottom (TPP6030 P1)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - White (442533)
- BLANCO Precis Equal Double Undermount Truffle, Undermount Mount, 0 Hole (517678)
- BLANCO Blanco Vintera 30" Super Single Apron Truffle (526544)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- BLANCO Stainless Steel Multi-Level Sink Grid (Quatrus Super Single Bowls) (231608)
- KOHLER Prolific 23x17-3/4x10-7/8 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23650-NA)
- Blanco Kitchen Sinks