Shop All Kitchen Sinks
Blanco
Precision 16" R10 Super Single Bowl, Undermount Mount, 0 Hole
Mfr # 515823
Zoro # G2335352
product price: $1,540.00
/ea
Free Shipping & Returns
$1,540.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32"
- Overall Width 18"
- No. of Bowls 1
- Overall Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 515823
- Zoro # G2335352
- UPC # 747943027427
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 18" |
Overall Height | 10" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Precision 16" R10 Super Single Bowl |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Color | Stainless Steel |
Weight | 24 lb |
Material | Stainless Steel |
Type | Kitchen |
Description
Eye-pleasing balance and quality workmanship come together to create the PRECISION R10 series, which features sinks for gorgeous kitchens of any size. With an elegant, satin polished finish and stylish drain grooves, this collections offers easy-to-clean R10 radius corners that are smooth to the touch and practical in use. With sound deadening insulation, handcrafted detail, and a selection of beautiful custom accessories, every feature of this series intends to create the ultimate user experience. THe PRECISION 16" R10 SUPER SINGLE STAINLESS STEEL KITCHEN SINK is engineered with satin polished 18 gauge stainless steel, sound deadening insulation and elegant, handcrafted details, this sink is an expression of your individuality, and a reflection of your good taste. Only the artisans at BLANCO could create such a masterpiece in stainless steel.
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORIES: Grid (item #231599), colander (item #224387) and cutting board (item #224390/232002)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORIES: Grid (item #231599), colander (item #224387) and cutting board (item #224390/232002)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 2 1/2x4 (793MG7)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cafe (522433)
- BLANCO Precis 30" Single Bowl - Coal Black (442931)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - White (440185)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- ROHL Wire Sink Grid For Rc3017 Kitchen Sinks In White (WSG3017WH)
- Blanco Kitchen Sinks