Shop All Kitchen Sinks
Blanco
Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cafe
Mfr # 442537
Zoro # G7269611
product price: $562.25
/ea
Free Shipping & Returns
$562.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 30"
- Overall Width 18"
- No. of Bowls 1
- Overall Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442537
- Zoro # G7269611
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 30" |
Overall Width | 18" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 33 |
Details
Item | Kitchen Sink |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Material | Granite Composite |
ADA Compliant | No |
Weight | 40 lb |
Color | Cafe |
Type | Kitchen |
Description
Kitchen Sink,Single Bowl,30 In.,Cafe Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (32835)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-172)
- KOHLER Tube, Vert (1179919-VS)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder (519451)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- BLANCO Cerana 33" Apron-Front Farmhouse Kitchen Sink - White (525012)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Metallic Gray (440178)
- BLANCO Diamond Silgranit 40/60 Double Bowl Undermount Kitchen Sink with Low Divide - Anthracite (441598)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM1)
- Blanco Kitchen Sinks