Shop All Kitchen Sinks
Blanco
Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black
Mfr # 442930
Zoro # G300482114
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 26.81"
- No. of Bowls 1
- Overall Width 17.75"
- Overall Height 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442930
- Zoro # G300482114
- UPC # 747943050821
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 26.81" |
Overall Width | 17.75" |
Overall Height | 8.75" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 30 |
Details
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Material | Granite Composite |
Weight | 31 lb |
ADA Compliant | No |
Type | Kitchen |
Color | Coal Black |
Description
Blanco Precis 27" Single Bowl - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Nail Clamp, Pipe, 1In, Steel and Plastic (QTALON5)
- RIDGID Bender, 315M Tube (36957)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00A)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- BLANCO Stellar Equal Double Bowl Undermount Stainless Steel Kitchen Sink (441020)
- BLANCO Precis 24" Single Undermount Metallic Gy, Undermount Mount, 0 Hole (522413)
- BLANCO Quatrus R15 Ergon Apron Super Single Kitchen Sink (525243)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- Blanco Kitchen Sinks