Shop All Kitchen Sinks
Blanco
Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder
Mfr # 522427
Zoro # G7270180
product price: $532.35
/ea
Free Shipping & Returns
$532.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 26.81"
- Overall Width 17.75"
- No. of Bowls 1
- Overall Height 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 522427
- Zoro # G7270180
- UPC # 747943040990
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 26.81" |
Overall Width | 17.75" |
Overall Height | 8.75" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 30 |
Details
Item | Sink |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Material | Granite Composite |
ADA Compliant | No |
Color | Cinder |
Weight | 31 lb |
Type | Kitchen |
Description
The BLANCO PRECIS 27" SINGLE BOWL is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and simple but spacious design, this kitchen sink easily conquers the demands of everyday life. Made from the rock hard, durable SILGRANIT patented surface, it's no wonder this hardworking granite composite sink collection is one of our most popular. Beautiful and highly functional, the PRECIS kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•SINK DIMENSIONS: 26.81" L X 17.75" W X 8.75" D and designed to fit 30 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•BOWL DIMENSIONS: 24.81" L X 15.75" W X 8.75" D
•OPTIONAL ACCESSORIES: Grid (item #234059), floating grid (item #233542) and colander (item #227689)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•SINK DIMENSIONS: 26.81" L X 17.75" W X 8.75" D and designed to fit 30 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•BOWL DIMENSIONS: 24.81" L X 15.75" W X 8.75" D
•OPTIONAL ACCESSORIES: Grid (item #234059), floating grid (item #233542) and colander (item #227689)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800150CG1000)
- ANVIL Flanged x FNPT, Cast Iron Pipe Flange (0308500305)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (891-E2XKCP)
- ANVIL FNPT, Forged Steel Cross (0361036809)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - White (522429)
- BLANCO Stainless Steel Multi-Level Sink Grid (Quatrus Super Single Bowls) (231608)
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Metallic Gray (442077)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- BLANCO 3-In-1 Disposal Flange - Stainless Steel (441232)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE233214)
- Blanco Kitchen Sinks