Shop All Kitchen Sinks
Blanco
Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black
Mfr # 442933
Zoro # G400482090
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 20.88"
- No. of Bowls 1
- Overall Width 18.13"
- Overall Height 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442933
- Zoro # G400482090
- UPC # 747943051101
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 20.88" |
Overall Width | 18.13" |
Overall Height | 7.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 24 |
Details
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Weight | 23 lb |
Material | Granite Composite |
Color | Coal Black |
Type | Kitchen |
Description
Blanco Precis 21" Single Bowl - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Elbow, 90 deg., Low Lead Brass, 1-1/2" Tube (QQE77GX)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- NEOPERL 0.5 gpm Spray Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500505)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - White (522429)
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Performa Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder (441474)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- KOHLER 3942-3-NA, 35-3/4" L, 24-5/16" W (3942-3-NA)
- Blanco Kitchen Sinks