Shop All Kitchen Sinks
Blanco
Precis Grid 16" Equal Double Bowl, Undermount Mount, 0 Hole
Mfr # 516363
Zoro # G2335547
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 11.88"
- Overall Width 13.88"
- Number of Holes 0
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 516363
- Zoro # G2335547
- UPC # 747943028158
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 11.88" |
Overall Width | 13.88" |
Manufacturers Warranty Length | One year limited |
Details
Item | Precis Grid 16" Equal Double Bowl |
Mounting Type | Undermount |
Number of Holes | 0 |
ADA Compliant | No |
Material | Stainless Steel |
Weight | 3 lb |
Color | Stainless |
Type | Grid |
Description
Precis Grid 16 In. Equal Double Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S)
- ZORO SELECT Tube Cutter, Capacity 1/8 To 1/2 In (3000 71 00)
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Actuated, CI (2008/1B02AK)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Truffle (441284)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- Blanco Kitchen Sinks