Shop All Kitchen Sinks
Blanco
Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Coal Black
Mfr # 442934
Zoro # G900482088
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 28.75"
- No. of Bowls 1
- Overall Width 18.13"
- Overall Height 7.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442934
- Zoro # G900482088
- UPC # 747943050845
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 28.75" |
Overall Width | 18.13" |
Overall Height | 7.88" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 33 |
Details
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Material | Granite Composite |
Color | Coal Black |
ADA Compliant | No |
Weight | 25 lb |
Type | Kitchen |
Description
Blanco Precis Cascade Super Single - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 3" Mount, Commercial 2 Hole Gooseneck Service Sink Faucet (225-ABCP)
- ZORO SELECT Reduce Coupling, 2"x1-1/2", 150,316, Thrd (4381036550)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU12179TFCC)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - White (442542)
- KOHLER Task Smart Dividedouble Equal Sink (80085-1PC-NA)
- Blanco Kitchen Sinks