Shop All Kitchen Sinks
Blanco
Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder
Mfr # 519451
Zoro # G2335650
product price: $676.65
/ea
Free Shipping & Returns
$676.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 28.75"
- Overall Width 18.13"
- No. of Bowls 1
- Overall Height 7.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 519451
- Zoro # G2335650
- UPC # 747943031639
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 28.75" |
Overall Width | 18.13" |
Overall Height | 7.88" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 33 |
Details
Item | Precis Cascade Single,Cinder |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Color | Cinder |
Weight | 25 lb |
Material | Granite Composite |
Type | Kitchen |
Description
The BLANCO PRECIS CASCADE SUPER SINGLE BOWL is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and simple but spacious design, this kitchen sink easily conquers the demands of everyday life. Featuring an integrated second level for draining and drying, the functionality of this sink is endless. Also included is a stainless steel mesh colander, allowing for hands-free rinsing of fruit and produce. Made from the rock hard, durable SILGRANIT patented surface, it's no wonder this hardworking granite composite sink collection is one of our most popular. Beautiful and highly functional, the PRECIS kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•FREE ACCESSORY: Stainless steel colander included for hands-free rinsing of produce
•SINK DIMENSIONS: 28.75" L X 18.13" W X 7.88" D and designed to fit 33 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Grid (item #231640) and floating grid (item #233542)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•FREE ACCESSORY: Stainless steel colander included for hands-free rinsing of produce
•SINK DIMENSIONS: 28.75" L X 18.13" W X 7.88" D and designed to fit 33 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Grid (item #231640) and floating grid (item #233542)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Loop Hanger, J, 6 In, Electro-Zinc Plated (4180600EG)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- JONES STEPHENS PVC, Direct Conn. Disposer Kit, 1-1/2"x16" (P37035)
- ZORO SELECT PVC Reducer Bushing, Spigot, 8 in x 6 in Pipe Size (837-585)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- BLANCO Quatrus R15 Ergon Apron Super Single Kitchen Sink (525243)
- BLANCO PRECIS UdrMt Granite Composite 30" 1-Bowl Kitchen Sink Truffle (442531)
- BLANCO Stainless Steel Sink Grid (Stellar Equal Double Bowl) (515296)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cafe (440197)
- BLANCO Decorative Strainer Cover - Stainless (517666)
- Blanco Kitchen Sinks