Shop All Kitchen Sinks
Blanco
Precis 30" Single Bowl - Coal Black
Mfr # 442931
Zoro # G600482081
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442931
- Zoro # G600482081
- UPC # 747943050869
- Country of Origin Canada
- Category Kitchen Sinks
Details
Color | Coal Black |
Description
Blanco Precis 30" Single Bowl - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cap, 3M, 304/L, 2" (4307000026)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- MOEN Sink_Flange (1039)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- BLANCO Diamond Silgranit Undermount Kitchen Sink - Metallic Gray (440173)
- BLANCO PRECIS UdrMt Granite Composite 30" 1-Bowl Kitchen Sink Truffle (442531)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- BLANCO Stainless Steel Sink Grid (Precision & Precision 10 Super Single Bowl) (221018)
- RUVATI 45-inch Workstation Two-Tiered Double Ledge Kitchen Sink Undermount 16 Gauge Stainless Steel (RVH6333ST)
- Blanco Kitchen Sinks