Shop All Kitchen Sinks
Blanco
Precis 24" Single Undermount Metallic Gy, Undermount Mount, 0 Hole
Mfr # 522413
Zoro # G2104963
product price: $513.50
/ea
Free Shipping & Returns
$513.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 23.44"
- Overall Width 17.75"
- No. of Bowls 1
- Overall Height 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 522413
- Zoro # G2104963
- UPC # 747943041140
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 23.44" |
Overall Width | 17.75" |
Overall Height | 8.75" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 27 |
Details
Item | Precis 24" Single Undermount Metallic Gy |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Color | Metallic Gray |
Weight | 26 lb |
Material | Granite Composite |
Type | Kitchen |
Description
Precis 24 In. Single Undermount Metallic Gy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- ZURN Plastic Clamp, Single, 2.25 in. Depth (QH7)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 2" (4373001930)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder (519451)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- BLANCO Diamond Silgranit 40/60 Double Bowl Undermount Kitchen Sink with Low Divide - Anthracite (441598)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- BLANCO Diamond Silgranit Undermount Kitchen Sink - Metallic Gray (440173)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- Blanco Kitchen Sinks