Shop All Bar Sinks
Blanco
Performa Silgranit Undermount Bar Sink - Truffle
Mfr # 441288
Zoro # G2333648
product price: $525.70
/ea
Free Shipping & Returns
$525.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 0
- ADA Compliant No
- Overall Length 17.5"
- No. of Bowls 1
- Overall Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17.5" |
Overall Height | 9" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 17" |
Minimum Cabinet Size | 21 |
Details
Item | Performa Silgranit Bar Bowl,Truffle |
Number of Holes | 0 |
ADA Compliant | No |
No. of Bowls | 1 |
Mounting Type | Undermount |
Weight | 23 lb |
Color | Truffle |
Material | Granite Composite |
Type | Bar |
Description
Indulge in a striking combination of design functionality, ultimate performance and unsurpassed beauty with the PERFORMA BAR SINK. This popular collection makes working and prepping in the kitchen as effortless as it is enjoyable. The unique shape and convenient options provide exceptional convenience and functionality in the kitchen. Complete with refined style, elegant curves, and all nine SILGRANIT colors, the PERFORMA provides choice and versatility for any space. Made from the rock hard, durable SILGRANIT patented material, the smooth surface is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Grid (item #222466)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Grid (item #222466)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- DORMONT Gas Swivel Fitting (SM75)
- AMERICAN STANDARD Sensor Kit, Innsbrook (M962388-0070A)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 2 Hole (PSR15172)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- KOHLER Northland Under-Mount Bar Sink (6589-U-96)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- RUVATI 15-inch Gunmetal Black Stainless Steel Undermount Bar Prep 16 Gauge Kitchen Sink (RVH7015BL)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- RUVATI 12"x18" Undermount 16 Gauge SS Bar Prep Sink (RVM4111)
- Blanco Bar Sinks