Shop All Bar Sinks
Blanco
Performa Silgranit Undermount Bar Sink - Cinder
Mfr # 441475
Zoro # G2333937
Free Shipping & Returns
$525.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 9"
- Overall Width 17"
- No. of Bowls 1
- Mounting Type Undermount
- Manufacturers Warranty Length Limited lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 9" |
Overall Width | 17" |
Manufacturers Warranty Length | Limited lifetime |
Overall Length | 17.5" |
Minimum Cabinet Size | 21 |
Details
Item | Performa Silgranit Bar Bowl,Cinder |
No. of Bowls | 1 |
Mounting Type | Undermount |
ADA Compliant | No |
Number of Holes | 0 |
Color | Cinder |
Material | Granite Composite |
Weight | 23 lb |
Type | Bar |
Description
Indulge in a striking combination of design functionality, ultimate performance and unsurpassed beauty with the PERFORMA BAR SINK. This popular collection makes working and prepping in the kitchen as effortless as it is enjoyable. The unique shape and convenient options provide exceptional convenience and functionality in the kitchen. Complete with refined style, elegant curves, and all nine SILGRANIT colors, the PERFORMA provides choice and versatility for any space. Made from the rock hard, durable SILGRANIT patented material, the smooth surface is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Grid (item #222466)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Grid (item #222466)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302277)
- SLOAN Bedpan Washer Flush Valve, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2" (ROYAL BPW 1000)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- BLANCO Performa Silgranit Undermount Bar Sink - Anthracite (440079)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- ROHL Allia 18" Fireclay Single Bowl Bar/Food Prep Kitchen Sink (5927-00)
- RUVATI 14-inch Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Sink (RVH7114GG)
- Blanco Bar Sinks