Shop All Kitchen Sinks
Blanco
Performa Cascade Silgranit Undermount Kitchen Sink - Metallic Gray
Mfr # 440067
Zoro # G2331922
product price: $926.10
/ea
Free Shipping & Returns
$926.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 1
- Overall Width 19.5"
- Overall Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 440067
- Zoro # G2331922
- UPC # 747943027090
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 19.5" |
Overall Height | 10" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Performa Silgranit Cascade,Metallic Gray |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Material | Granite Composite |
Color | Metallic Gray |
Weight | 33 lb |
Type | Kitchen |
Description
The BLANCO PERFORMA CASCADE SUPER SINGLE BOWL effortlessly takes on whatever you’re cooking. The elegant, curved design of the cascade granite composite sink adds an element of style to the kitchen, and never again will you have to choose between form and function. Delivering the benefits of both single and double bowl functionality, the drain grooves conveniently remove excess water into the main section of the sink bowl. Plus, the sink's integrated raised ledge is perfect for hands-free placement of a colander to rinse fruits, vegetables, and utensils. Made from the rock hard, durable SILGRANIT patented material, the smooth surface is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•FREE ACCESSORY: Stainless steel colander included for hands-free rinsing of produce and utensils
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•OPTIONAL ACCESSORIES: Grid for large bowl (item #222472) and walnut cutting board (item #222591)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•FREE ACCESSORY: Stainless steel colander included for hands-free rinsing of produce and utensils
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•OPTIONAL ACCESSORIES: Grid for large bowl (item #222472) and walnut cutting board (item #222591)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0871)
- SPRINGER PARTS LKB Valve Service Kit, 2.0" HNBR 88142601; Replaces Alfa Laval Part# 9611923162 (9611923162SP)
- MOEN Cartridge Kerox Vlv Kit (4000)
- WATTS Membrane Rplmnt Fltr (88005218)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Cinder (522427)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- BLANCO Precis Grid 16" Equal Double Bowl, Undermount Mount, 0 Hole (516363)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 50/50 Double Bowl (RVM5150)
- Blanco Kitchen Sinks