Shop All Utility Sinks
Blanco
Liven Silgranit Laundry Sink, Metallic Gy
Mfr # 401924
Zoro # G2331837
product price: $553.00
/ea
Free Shipping & Returns
$553.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 401924
- Zoro # G2331837
- UPC # 747943041300
- Country of Origin Germany
- Category Utility Sinks
Details
Color | Metallic Gray |
Item | Liven Silgranit Laundry Sink,Metallic Gray |
Description
Every room in the home deserves to look its best, including the laundry or mud room. BLANCO has designed its laundry sinks with features designed to specifically address the unique needs of cleaning beyond the kitchen. Our sinks feature a generous 12" depth, dual mount installation (undermount or top mount for added versatility), and special accessories to keep cleaning tools handy and organized. Available in a variety of colors, our laundry sinks will handle even the toughest cleaning jobs - without the drama, or the staining.
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Stainless steel basket (item #234771)
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Stainless steel basket (item #234771)
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Antique Brass (42-28/06)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- MERRILL Pkcf Hydrant Repair Kit (PKCF)
- BLANCO Liven Silgranit Dual Mount Laundry Sink - Cafe (401922)
- BLANCO Liven Dual Mount Laundry Sink - Coal Black (442924)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0356037.020)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TSH-24-SSC)
- BK RESOURCES 25.8125 in W x 37 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12)
- KOHLER Undertone Undercounter Utility Sink (6661-NA)
- RUVATI 17 x 11 inch Textured Concrete Finish Cutting Board for Workstation Sinks (RVA1217CR)
- Blanco Utility Sinks