Shop All Utility Sinks
Blanco
Liven Silgranit Dual Mount Laundry Sink - Cafe
Mfr # 401922
Zoro # G9722235
product price: $553.00
/ea
Free Shipping & Returns
$553.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Dual Mount
- Material Granite Composite
- Color Cafe
- Overall Height 12"
- Overall Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 401922
- Zoro # G9722235
- UPC # 747943041317
- Country of Origin Germany
- Category Utility Sinks
Dimensions
Overall Height | 12" |
Overall Length | 25" |
Overall Width | 22" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 24 |
Details
Mounting Type | Dual Mount |
Material | Granite Composite |
Color | Cafe |
No. of Bowls | 1 |
Weight | 43 lb |
Item | Laundry Sink,Single Bowl,25",Cafe Brown |
Number of Holes | 1 |
ADA Compliant | No |
Type | Laundry |
Description
Every room in the home deserves to look its best, including the laundry or mud room. BLANCO has designed its laundry sinks with features designed to specifically address the unique needs of cleaning beyond the kitchen. Our sinks feature a generous 12" depth, dual mount installation (undermount or top mount for added versatility), and special accessories to keep cleaning tools handy and organized. Available in a variety of colors, our laundry sinks will handle even the toughest cleaning jobs - without the drama, or the staining.
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Stainless steel basket (item #234771)
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORY: Stainless steel basket (item #234771)
•SATISFACTION GUARANTEED: Your BLANCO laundry sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 84-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-102)
- DIXON Worm Gear Clamp, 7/16 to 25/32 in Clamp, SS Band, Domestic (HSS6)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (1VGD6)
- DURAVIT Fill Valve, #0074112100 (0074112100)
- BLANCO Liven Dual Mount Laundry Sink - Coal Black (442924)
- BLANCO 22" W x 25" L x 12" H, Drop-in, Stainless Steel, Essential Laundry Sink, 1 Hole (441078)
- ORION 17 1/2 in W x 20 1/4 in L x 15 in H, Above or Below, Laboratory Sink (ARLS15ADA)
- ORION 3 7/8 in W x 9 3/4 in L x 4 in H, Above or Below, Polyethylene (CS6-9x3x4)
- BK RESOURCES 25.5 in W x 38.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-1620-14-18RS)
- ORION Waste Assembly, Polypropylene, 5 In L (WA-5)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- Blanco Utility Sinks