Shop All Kitchen Faucets
Blanco
Linus Pull Out Kitchen Faucet 1.5 GPM - Chrome
Mfr # 526365
Zoro # G400482106
product price: $517.30
/ea
Free Shipping & Returns
$517.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Overall Height 11.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 526365
- Zoro # G400482106
- UPC # 778803263655
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Height | 11.13" |
Overall Length | 8.63" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 8.63" |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Material | Brass |
Type | Pull-Out |
Color | Polished Chrome |
Weight | 4 lb |
Description
Blanco Linus Pull Out 1.5 GPM - Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Plug & Seat (10709BC)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-GN8AE3-317AB)
- KINEDYNE Kinedyne Saf-T-Lok Round Steel Cargo Bar 10085 with Pivoting Feet - Adjusts from 90"W to 105"W (10085)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- BUNN Faucet - Type "Spb For Bunn - Part# Bu03260.0001 (BU03260.0001)
- Blanco Kitchen Faucets & Accessories