Shop All Hand Soap & Lotion Dispensers
Blanco
Lato Soap Dispenser - Chrome/Metallic Gray
Mfr # 402305
Zoro # G6052275
product price: $123.20
/ea
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Metallic Gray/Chrome
- Mounting Type Deck-Mounted
- Overall Height 3.75"
- Manufacturers Warranty Length One year limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 402305
- Zoro # G6052275
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 3.75" |
Manufacturers Warranty Length | One year limited |
Overall Width | 4.75" |
Overall Length | 4.75" |
Details
Item | Soap Dispenser,Metallic Gray/Chrome |
Material | Brass |
Color | Metallic Gray/Chrome |
Mounting Type | Deck-Mounted |
ADA Compliant | No |
Type | Soap Dispenser |
Weight | 1 lb |
Description
Soap Dispenser,Metallic Gray/Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep Commercial Odor Control Concentrate - Gallon Bottle, 4 Bottles/Case - ZUOCC128. (ZUOCC128)
- BLACK SWAN Brush In Cap - Plastic Handle 3/4" wide (11060)
- NOBLES Strap, Drain Cap (1019563)
- LYSOL Cleaners & Detergents, Bottle, Original, 6 PK (19200-77500)
- GOJO TFX™ Foam Soap Dispenser, 1200mL, Touch-Free, Nickel (2789-12)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- DEB Hand Cleanser, Super Heavy Duty, PK6 (99027563)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- KOHLER Contemporary Design Soap/Lotion Dispenser (1895-C-2MB)
- Blanco Hand Soap & Lotion Dispensers