Shop All Hand Soap & Lotion Dispensers
Blanco
Lato Soap Dispenser - Chrome/Cinder
Mfr # 402304
Zoro # G6049502
product price: $123.20
/ea
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Cinder/Chrome
- Mounting Type Deck-Mounted
- ADA Compliant No
- Overall Height 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 402304
- Zoro # G6049502
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 3.75" |
Overall Length | 4.75" |
Overall Width | 4.75" |
Manufacturers Warranty Length | One year limited |
Details
Item | Soap Dispenser,Cinder/Chrome |
Material | Brass |
Color | Cinder/Chrome |
Mounting Type | Deck-Mounted |
ADA Compliant | No |
Type | Soap Dispenser |
Weight | 1 lb |
Description
Soap Dispenser,Cinder/Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Solvent Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (9901)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic (FG816088BRN)
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Plastic (5381909)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-VS)
- MCKESSON Clean Scent Antibacterial Soap, 8 oz. Bottle, 48PK (53-28063-8)
- KINGSWAY GROUP Surface Mount GOJO FMX (KG09)
- Blanco Hand Soap & Lotion Dispensers