Shop All Hand Soap & Lotion Dispensers
Blanco
Lato Soap Dispenser - Chrome/CafŽ
Mfr # 402303
Zoro # G6059250
product price: $123.20
/ea
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Cafe/Chrome
- Mounting Type Deck-Mounted
- Overall Height 3.75"
- Type Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 402303
- Zoro # G6059250
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 3.75" |
Overall Width | 4.75" |
Manufacturers Warranty Length | One year limited |
Overall Length | 4.75" |
Details
Item | Soap Dispenser,Cafe Brown/Chrome |
Material | Brass |
Color | Cafe/Chrome |
Mounting Type | Deck-Mounted |
Type | Soap Dispenser |
ADA Compliant | No |
Weight | 1 lb |
Description
Soap Dispenser,Cafe Brown/Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Broom Head , 5", Blue, Dual Brist (1591074)
- RUBBERMAID COMMERCIAL 11 in Quick Change Mop Pad, Blue, No Handle (FGQ82000BL00)
- LIBMAN COMMERCIAL 24 Rough Surface Industrial Push Broom W/ Brace, 4PK (1293)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- ESSENDANT Dispenser, Soap, Manual, Black (53057)
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- RUBBERMAID COMMERCIAL Dispenser, Touch-free, f/Foam Soap/Sanitizer, BK/CE, PK 10 (RCP1980826CT)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, 1.9 x 5.5 x 4, Polished Chrome (FG402073)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- Blanco Hand Soap & Lotion Dispensers