Shop All Hand Soap & Lotion Dispensers
Blanco
Lato Soap Dispenser - Chrome/Anthracite
Mfr # 402300
Zoro # G6063082
product price: $123.20
/ea
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Anthracite/Chrome
- Mounting Type Deck-Mounted
- Type Soap Dispenser
- Manufacturers Warranty Length One year limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 402300
- Zoro # G6063082
- UPC # 778803023006
- Country of Origin Germany
- Category Hand Soap & Lotion Dispensers
Dimensions
Manufacturers Warranty Length | One year limited |
Overall Height | 3.75" |
Overall Length | 4.75" |
Overall Width | 4.75" |
Details
Item | Soap Dispenser,Anthracite/Chrome |
Material | Brass |
Color | Anthracite/Chrome |
Mounting Type | Deck-Mounted |
Type | Soap Dispenser |
Finish | Anthracite/Chrome |
ADA Compliant | No |
Weight | 1 lb |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Bleached Flour Sack Towel, 24" x 36", PK12 (Z22862)
- REMCO VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- SWIFFER DUSTER SWIFFER PROC&GAMB (40509)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- NORTH AMERICAN PAPER 40Oz Soap Dispenser (266702)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30oz, 4.5"x4"x6.25", Black/White (9330)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, White (GOJ773001)
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 (GOJ511204)
- Blanco Hand Soap & Lotion Dispensers