Shop All Hand Soap & Lotion Dispensers
Blanco
Lato Soap Dispenser - Chrome
Mfr # 402298
Zoro # G6060072
Free Shipping & Returns
$114.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Chrome
- Mounting Type Deck-Mounted
- Overall Height 3.75"
- Overall Length 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 402298
- Zoro # G6060072
- UPC # 778803022986
- Country of Origin Germany
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 3.75" |
Overall Length | 4.75" |
Manufacturers Warranty Length | One year limited |
Overall Width | 4.75" |
Details
Item | Soap Dispenser,Chrome |
Material | Brass |
Color | Polished Chrome |
Mounting Type | Deck-Mounted |
ADA Compliant | No |
Finish | Chrome |
Type | Soap Dispenser |
Weight | 1 lb |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB DADDY Scrub 3PK Colors Sponge (SDC3CTX12)
- TRIMACO Carpet Film, 2 mil, 24"x200, Reverse Wound (62420)
- RUBBERMAID COMMERCIAL 1,300 mL Foam Hand Soap 3 PK (3486571)
- THE BRUSH MAN 100% Corn Whisk Broom, 6-1/2” Sweepign With, 11” Oal, 12PK (WHISK ALL CORN)
- DEB Dispenser, Stoko Vario, Cartridge (PN55980806)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- AVANT Soap Dispenser, 1000mL, White (9360-AF)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- VEND-RITE Coin-Operated Soap Vender, 3-Column, 16.25" x 37.75" x 9.5", Wht/Blue (VEN 394-100)
- Blanco Hand Soap & Lotion Dispensers