Shop All Cutting Boards and Mats
Blanco
Glass Cutting Board - Precision, Quatrus R15 & R0
Mfr # 224390
Zoro # G2331548
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Type Cutting Board
- Overall Length 10.63"
- Manufacturers Warranty Length One year limited
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 224390
- Zoro # G2331548
- UPC # 747943028318
- Country of Origin Germany
- Category Cutting Boards and Mats
Dimensions
Overall Length | 10.63" |
Manufacturers Warranty Length | One year limited |
Overall Width | 17.36" |
Details
Item | Glass Cutting Board,16" Precision Microedge |
Material | Glass |
Type | Cutting Board |
Weight | 3 lb |
ADA Compliant | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Clear Hydrolyte Thickened Water Honey Consistency 4 oz., PK24 (46056)
- DURKEE Durkee Cinnamon Maple Sprinkle 30 oz., PK6 (2004197)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU150HA)
- SOUTHBEND Burner Orifice 3/8-27 #56 (1008756)
- BLANCO Wood Cutting Board (Diamond Single Bowl) (440231)
- LIFETIME CUTTING BOARD WHT 14X11"" (5244321)
- CRESTWARE Cutting Board, 24 in.L, Green, Polyethylene (PCB1824G)
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- SEVILLE CLASSICS Cutting Board, Bamboo Wood, 7 Color Coded (BMB17076)
- TURBO AIR Richlite Cutting Board, 3/4", 8.875"x72" (30241P1000)
- TRUE MANUFACTURING White Cutting Board, 3/4", 8"x63" (812325)
- Blanco Cutting Boards and Mats