Shop All Kitchen Sinks
Blanco
Formera 25" Undermount Stainless Steel Kitchen Sink
Mfr # 442766
Zoro # G7269392
product price: $314.60
/ea
Free Shipping & Returns
$314.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 25"
- No. of Bowls 1
- Overall Width 18"
- Overall Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442766
- Zoro # G7269392
- UPC # 747943047463
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 18" |
Overall Height | 9" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 30 |
Details
Item | Sink |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Stainless steel |
ADA Compliant | No |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 18 lb |
Type | Kitchen |
Description
A beautifully crafted collection that starts with practicality and ends with a beautiful lustrous finish, for a perfect kitchen sink. The elegant R30 radius and smooth steel surface is aesthetically pleasing, but also makes clean up easy. This NEW versatile collection has a solution to fit any design, available in a range of sizes and bowls from spacious kitchens to small entertainment stations. The FORMERA collection blends clean modern lines with functional practicality for a simply stunning look. This 25” Medium Single Bowl is the ideal fit for smaller countertops. Its compact size is a perfect utilitarian option that gives you more counter space for meal prepping.
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (Item #237140)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (Item #237140)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 1-1/4" FNPT PVC Swing Check Valve (1520-12F)
- INTERSTATE PNEUMATICS Brass 6 PK (FA919-D6)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50TH)
- SAN JAMAR Dbl 9In Bath Tissue Disp For - Part# R4000Tbk (R4000TBK)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- BLANCO Stainless Steel Sink Grid (All Diamond 1-3/4 Small Bowl) (231342)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- Blanco Kitchen Sinks