Shop All Hand Soap & Lotion Dispensers
Blanco
Empressa Soap Dispenser - PVD Steel
Mfr # 442517
Zoro # G2155177
product price: $154.00
/ea
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck-Mounted
- Overall Length 4.44"
- Overall Width 4.44"
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442517
- Zoro # G2155177
- UPC # 747943044585
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Length | 4.44" |
Overall Width | 4.44" |
Overall Height | 3.38" |
Manufacturers Warranty Length | One year limited |
Details
Material | Brass |
Color | Stainless |
Mounting Type | Deck-Mounted |
Weight | 1 lb |
ADA Compliant | No |
Type | Soap Dispenser |
Number of Holes | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- BLACKROCK LEATHER Blackrock Leather 'N' Rich 4 oz. (2644)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- GOJO Shield Floor and Wall Protector for ADX and LTX Dispensers Black (1045-BLK-12)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, White (GOJ643001)
- Blanco Hand Soap & Lotion Dispensers