Shop All Hand Soap & Lotion Dispensers
Blanco
Empressa Soap Dispenser - Polished Nickel
Mfr # 442518
Zoro # G2154495
product price: $154.00
/ea
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck-Mounted
- Overall Height 3.38"
- Overall Width 4.44"
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442518
- Zoro # G2154495
- UPC # 747943044592
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 3.38" |
Overall Width | 4.44" |
Overall Length | 4.44" |
Manufacturers Warranty Length | One year limited |
Details
Material | Brass |
Color | Polished Nickel |
Mounting Type | Deck-Mounted |
Weight | 1 lb |
ADA Compliant | No |
Type | Soap Dispenser |
Number of Holes | 1 |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 65 Wipes, 13 in x 12 1/2 in, 18 PK (20023)
- 3M Filtrete Floral Bouquet Scent Whole House Air Freshener 1 oz (WHAF-1-FB)
- CLEVA VM Ash Vac 6Gal 8Amp Black, EATC608S (EATC608S)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- FOAM-EEZE Soap Dispenser, 1000mL, Black/Gray, Height: 11 in (9326-90)
- TRUTH Stainless Steel Hand Soap and Sanitizer Dispenser Stand (30001ss)
- IMPACT PRODUCTS Soap Dispenser, 8-3/8in.H, Liquid, Bulk (4040-90)
- ZEP Soap Dispenser (AMR001)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- ASI Stainless Soap Dispenser Horizontal (0345)
- Blanco Hand Soap & Lotion Dispensers