Shop All Kitchen Faucets
Blanco
Empressa Semi-Pro Kitchen Faucet 1.5 GPM - PVD Steel
Mfr # 442509
Zoro # G1325652
product price: $862.40
/ea
Free Shipping & Returns
$862.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Overall Height 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442509
- Zoro # G1325652
- UPC # 747943044509
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Overall Height | 19.5" |
Overall Length | 8.75" |
Overall Width | 8.75" |
Manufacturers Warranty Length | Limited lifetime |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Material | Brass |
Item | Faucet,Semi-Pro,1.5 gpm,Sainless Steel |
Type | Semi-Pro |
Color | Stainless |
Weight | 3 lb |
Description
Faucet,Semi-Pro,1.5 gpm,Sainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-BN)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- WESTBRASS 1-3/8” Bath Drain W/ Grid and Screw in Powdercoated Black (D3311-F-62)
- RHEEM-RUUD 6 gal., 208 VAC, 14.4 A Amps, Commercial Mini Tank Water Heater (EGSP6 208V)
- BLANCO Empressa Pull Down Kitchen Faucet 1.5 GPM - Chrome (442501)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- HOME PLUS Laundry Po Fct 2H Chrm (1010-31CP)
- Blanco Kitchen Faucets & Accessories