Shop All Kitchen Faucets
Blanco
Empressa Semi-Pro Kitchen Faucet 1.5 GPM - Polished Nickel
Mfr # 442510
Zoro # G1324873
Free Shipping & Returns
$862.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Type Semi-Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442510
- Zoro # G1324873
- UPC # 747943044516
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Limited lifetime |
Overall Length | 8.75" |
Overall Height | 19.5" |
Overall Width | 8.75" |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Item | Faucet,Semi-Pro,1.5 gpm,Polished Nickle |
Type | Semi-Pro |
Material | Brass |
Color | Polished Nickel |
Weight | 3 lb |
Description
Faucet,Semi-Pro,1.5 gpm,Polished Nickle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- GENOVA K56530H P Trap 1-1/2 Hxh Pvc (PVC 00706X 0600HA)
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Brass (D2031-NL-01)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- HAWS Sink Faucet (5452LF)
- Blanco Kitchen Faucets