Shop All Kitchen Faucets
Blanco
Empressa Pull Down Kitchen Faucet 1.5 GPM - Chrome
Mfr # 442501
Zoro # G1324943
product price: $571.20
/ea
Free Shipping & Returns
$571.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 442501
- Zoro # G1324943
- UPC # 747943044417
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Overall Length | 9" |
Manufacturers Warranty Length | Limited lifetime |
Overall Height | 16.25" |
Overall Width | 9" |
Details
Number of Holes | 1 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Type | Pull-Down |
Material | Brass |
Item | Faucet,Gooseneck Spout,1.5 gpm,Chrome |
Weight | 4 lb |
Color | Polished Chrome |
Description
Faucet,Gooseneck Spout,1.5 gpm,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- ANCHOR FLUID POWER 2" CODE 61 FLAT FACE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL (W61-32-32)
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- GRINDMASTER Faucet (522094)
- Blanco Kitchen Faucets & Accessories