Shop All Bar Sink Faucets
Blanco
Empressa Pull Down Bar Faucet 1.5 GPM - Polished Nickel
Mfr # 442514
Zoro # G0491286
Free Shipping & Returns
$667.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 1.5 GPM
- ADA Compliant No
- Overall Length 6.81"
- Color Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442514
- Zoro # G0491286
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Overall Length | 6.81" |
Overall Height | 14.38" |
Overall Width | 6.81" |
Manufacturers Warranty Length | Limited lifetime |
Details
Item | Bar Faucet,Pull Down,1.5 gpm,Polshd Nckl |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
ADA Compliant | No |
Color | Polished Nickel |
Weight | 4 lb |
Material | Brass |
Mounting Type | Deck-Mounted |
Type | Pull-Down |
Description
Bar Faucet,Pull Down,1.5 gpm,Polshd Nckl
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02036)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- WATTS Replacement Screen, 1/2 In, 304 SS (510908A251 1/2)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/2 in Pipe Size (1449-015)
- JONES STEPHENS Old World Bronze Bar Tap Faucet (B70004)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in Antique Brass (3210-5203/06)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- HOMEWERKS Faucets 3/4 in. Plastic Drum (109-203)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- Blanco Kitchen Faucets & Accessories