Shop All Bar Sink Faucets
Blanco
Empressa Pull Down Bar Faucet 1.5 GPM - Chrome
Mfr # 442512
Zoro # G0452786
Free Shipping & Returns
$571.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 1.5 GPM
- ADA Compliant No
- Material Brass
- Overall Height 14.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442512
- Zoro # G0452786
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Overall Height | 14.38" |
Overall Width | 6.81" |
Overall Length | 6.81" |
Manufacturers Warranty Length | Limited lifetime |
Details
Item | Bar Faucet,Pull Down,1.5 gpm,Chrome |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
ADA Compliant | No |
Material | Brass |
Color | Polished Chrome |
Weight | 4 lb |
Mounting Type | Deck-Mounted |
Type | Pull-Down |
Description
Bar Faucet,Pull Down,1.5 gpm,Chrome
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter_Plug (143530)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Globe Valve, FNPT (386TE006)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1-1/2 x 9 (MN 1.5x9)
- ZORO SELECT Hex Coupling, 304 SS, 1/4" Pipe Size, FNPT (ZUSA-PF-7803)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- Blanco Bar Sink Faucets