Shop All Kitchen Faucets
Blanco
Empressa Bridge Faucet Pull Down 1.5 GPM - PVD Steel
Mfr # 442505
Zoro # G2180815
Free Shipping & Returns
$1,078.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant No
- Flow Rate 1.5 GPM
- Mounting Type Deck-Mounted
- Overall Height 16.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442505
- Zoro # G2180815
- UPC # 747943044462
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Overall Height | 16.25" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 9" |
Overall Length | 9" |
Details
Number of Holes | 3 |
ADA Compliant | No |
Flow Rate | 1.5 GPM |
Mounting Type | Deck-Mounted |
Type | Pull-Down |
Material | Brass |
Color | Stainless |
Weight | 6 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS200100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-12)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Cafe (442032)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- BLANCO Empressa Pull Down Kitchen Faucet 1.5 GPM - Chrome (442501)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- ACCENT Accent K-5342 Two Handle Kitchen Faucet - Chrome (K-5342)
- Blanco Kitchen Faucets & Accessories